Motion
NART6FUUR
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width, Sealed, Stainless Steel Material
MI ITEM #08943199
MFR #NART6FUUR
List Price$251.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width, Sealed, Stainless Steel Material
MI ITEM #08943199
MFR #NART6FUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.72/each for your price

Overview

Mfr description
NART6FUUR METRIC - NON SEPARABLE
  • Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Sealed, Crowned

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Roller Material
    Stainless Steel
  • Static Load Capacity
    3790 N
  • Manufacturer Catalog
  • Dynamic Load Capacity
    3400 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557070518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text