Motion
NART6UUR/SG
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width, Double Sealed
MI ITEM #08943200
MFR #NART6UUR/SG
List Price$98.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width, Double Sealed
MI ITEM #08943200
MFR #NART6UUR/SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.63/each for your price

Overview

Mfr description
NART6UUR/SG METRIC - NON SEPARABLE
  • Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Max Operating Temperature
    80 °C
  • Operating Temperature Range
    -15 °C to + 80 °C
  • Static Load Capacity
    4740 N
  • Manufacturer Catalog
  • Dynamic Load Capacity
    4 250 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557070525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought