Motion
NAS5022ZZNR
Yoke Roller Bearing - 110 mm Bore
MI ITEM #08943204
MFR #NAS5022ZZNR
List Price$3,300.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 110 mm Bore
MI ITEM #08943204
MFR #NAS5022ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,300.28/each for your price

Overview

Mfr description
NAS5022ZZNR FOR SHEAVES

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    80 mm
  • Outside Diameter
    170 mm
  • Max Rpm
    900 rpm
  • Static Load Capacity
    697000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    384000 N
  • Manufacturer Catalog Number
    NAS5022ZZNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought