Motion
NAS5024ZZNR
Yoke Roller Bearing - 120 mm Bore
Mi Item #08943206
MFR #NAS5024ZZNR
Price$3,981.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 120 mm Bore
Mi Item #08943206
MFR #NAS5024ZZNR

Mfr description
NAS5024ZZNR FOR SHEAVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,981.52/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter
    180 mm
  • Overall Width
    80 mm

Details

  • Dynamic Load Capacity
    400000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5024ZZNR
  • Max Rpm
    850 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    750000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)