Motion
NAS5026ZZNR
Yoke Roller Bearing - 130 mm Bore
MI ITEM #08943207
MFR #NAS5026ZZNR
Price$4,581.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 130 mm Bore
MI ITEM #08943207
MFR #NAS5026ZZNR

Mfr description
NAS5026ZZNR FOR SHEAVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,581.94/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter
    200 mm
  • Overall Width
    98 mm

Details

  • Dynamic Load Capacity
    537000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5026ZZNR
  • Max Rpm
    750 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    100000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)