Motion
NAS5028ZZNR
Yoke Roller Bearing - 140 mm Bore
Mi Item #08943208
MFR #NAS5028ZZNR
Price$4,950.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 140 mm Bore
Mi Item #08943208
MFR #NAS5028ZZNR

Mfr description
NAS5028ZZNR FOR SHEAVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,950.39/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter
    310 mm
  • Overall Width
    95 mm
  • Weight
    24.25 lb

Details

  • Dynamic Load Capacity
    543000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5028ZZNR
  • Max Rpm
    700 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    107000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)