Motion
NAS5034UUNR
Yoke Roller Bearing - 170 mm Bore
MI ITEM #08943212
MFR #NAS5034UUNR
List Price$9,396.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 170 mm Bore
MI ITEM #08943212
MFR #NAS5034UUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,396.99/each for your price

Overview

Mfr description
NAS5034UUNR FOR SHEAVES

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    122 mm
  • Outside Diameter
    260 mm
  • Max Rpm
    650 rpm
  • Static Load Capacity
    139000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    720000 N
  • Manufacturer Catalog Number
    NAS5034UUNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought