Motion
NAS5038UUNR
Yoke Roller Bearing - 190 mm Bore
MI ITEM #08943215
MFR #NAS5038UUNR
Price$13,414.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 190 mm Bore
MI ITEM #08943215
MFR #NAS5038UUNR

Mfr description
NAS5038UUNR FOR SHEAVES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,414.16/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter
    290 mm
  • Overall Width
    135 mm

Details

  • Dynamic Load Capacity
    1070000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5038UUNR
  • Max Rpm
    550 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    2140000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)