Motion
NAS5040UUNR
Yoke Roller Bearing - 200 mm Bore
MI ITEM #08943217
MFR #NAS5040UUNR
Price$15,516.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 200 mm Bore
MI ITEM #08943217
MFR #NAS5040UUNR

Mfr description
NAS5040UUNR FOR SHEAVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,516.13/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter
    37 mm
  • Overall Width
    149 mm
  • Weight
    89.29 lb

Details

  • Dynamic Load Capacity
    1120000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5040UUNR
  • Max Rpm
    500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    2230000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)