Motion
NAS5044ZZNR
Yoke Roller Bearing - 220 mm Bore
MI ITEM #08943219
MFR #NAS5044ZZNR
List Price$16,318.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 220 mm Bore
MI ITEM #08943219
MFR #NAS5044ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,318.90/each for your price

Overview

Mfr description
NAS5044ZZNR FOR SHEAVES

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    160 mm
  • Outside Diameter
    340 mm
  • Max Rpm
    500 rpm
  • Static Load Capacity
    2650000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    1310000 N
  • Manufacturer Catalog Number
    NAS5044ZZNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text