Motion
NAU4901
Yoke Roller Bearing - 12 mm Bore
MI ITEM #08943220
MFR #NAU4901
Price$82.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 12 mm Bore
MI ITEM #08943220
MFR #NAU4901

Mfr description
NAU4901 CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.45/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    24 mm
  • Overall Width
    13 mm
  • Weight
    0.05 lb

Details

  • Dynamic Load Capacity
    10300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4901
  • Max Rpm
    1500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    12000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)