Motion
NAU4902
Yoke Roller Bearing - 15 mm Bore
Mi Item #08943221
MFR #NAU4902
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 15 mm Bore
Mi Item #08943221
MFR #NAU4902

Mfr description
NAU4902 CAGE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    28 mm
  • Overall Width
    13 mm
  • Weight
    0.08 lb

Details

  • Dynamic Load Capacity
    11800 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4902
  • Max Rpm
    1200 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    15200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)