Motion
NAU4905
Yoke Roller Bearing - 25 mm Bore
Mi Item #08943223
MFR #NAU4905
Price$135.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 25 mm Bore
Mi Item #08943223
MFR #NAU4905

Mfr description
NAU4905 CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    68 mm
  • Overall Width
    17 mm
  • Weight
    0.20 lb

Details

  • Dynamic Load Capacity
    17500 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4905
  • Max Rpm
    6500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    23200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)