Motion
NAU4906
Yoke Roller Bearing - 30 mm Bore
MI ITEM #08943225
MFR #NAU4906
Price$140.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 30 mm Bore
MI ITEM #08943225
MFR #NAU4906

Mfr description
NAU4906 CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.87/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    47 mm
  • Overall Width
    17 mm
  • Weight
    0.23 lb

Details

  • Dynamic Load Capacity
    19400 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4906
  • Max Rpm
    5500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    27600 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)