Motion
NAU4909UU
Yoke Roller Bearing - 45 mm Bore
MI ITEM #08943231
MFR #NAU4909UU
Price$379.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 45 mm Bore
MI ITEM #08943231
MFR #NAU4909UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.86/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    68 mm
  • Overall Width
    22 mm
  • Weight
    0.57 lb

Details

  • Dynamic Load Capacity
    24800 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4909UU
  • Max Rpm
    3500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    32800 N

Overview

Mfr description
NAU4909UU CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought