Motion
NAU4912
Yoke Roller Bearing - 60 mm Bore
Mi Item #08943234
MFR #NAU4912
Price$330.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 60 mm Bore
Mi Item #08943234
MFR #NAU4912

Mfr description
NAU4912 CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.55/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    85 mm
  • Overall Width
    25 mm
  • Weight
    0.94 lb

Details

  • Dynamic Load Capacity
    50300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4912
  • Max Rpm
    3500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    84000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)