Motion
NAU4913UU
Yoke Roller Bearing - 65 mm Bore
Mi Item #08943236
MFR #NAU4913UU
Price$602.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 65 mm Bore
Mi Item #08943236
MFR #NAU4913UU

Mfr description
NAU4913UU CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.09/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter
    95 mm
  • Overall Width
    25 mm
  • Weight
    0.97 lb

Details

  • Dynamic Load Capacity
    36900 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4913UU
  • Max Rpm
    2500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    57100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)