Motion
NAU4915UU
Yoke Roller Bearing - 75 mm Bore
MI ITEM #08943239
MFR #NAU4915UU
List Price$979.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 75 mm Bore
MI ITEM #08943239
MFR #NAU4915UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$979.37/each for your price

Overview

Mfr description
NAU4915UU CAGE

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    30 mm
  • Outside Diameter
    105 mm
  • Max Rpm
    2500 rpm
  • Static Load Capacity
    88200 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    54800 N
  • Manufacturer Catalog Number
    NAU4915UU
  • Weight
    1.65 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought