Motion
NAU4916UU
Yoke Roller Bearing - 80 mm Bore
MI ITEM #08943241
MFR #NAU4916UU
List Price$1,111.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 80 mm Bore
MI ITEM #08943241
MFR #NAU4916UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,111.05/each for your price

Overview

Mfr description
NAU4916UU CAGE

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    30 mm
  • Outside Diameter
    110 mm
  • Max Rpm
    2000 rpm
  • Static Load Capacity
    95500 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    57200 N
  • Manufacturer Catalog Number
    NAU4916UU
  • Weight
    1.74 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought