Motion
NAU4917
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943242
MFR #NAU4917
Price$706.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943242
MFR #NAU4917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$706.59/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    150 mm
  • Overall Width
    35 mm
  • Weight
    2.62 lb

Details

  • Dynamic Load Capacity
    11100 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4917
  • Max Rpm
    2500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    200000 N

Overview

Mfr description
NAU4917 CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought