Motion
NAU4917UU
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943243
MFR #NAU4917UU
Price$1,275.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943243
MFR #NAU4917UU

Mfr description
NAU4917UU CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,275.68/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    120 mm
  • Overall Width
    35 mm
  • Weight
    2.54 lb

Details

  • Dynamic Load Capacity
    75400 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4917UU
  • Max Rpm
    2000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    120000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)