Motion
NAU4918UU
Yoke Roller Bearing - 90 mm Bore
MI ITEM #08943245
MFR #NAU4918UU
List Price$1,481.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 90 mm Bore
MI ITEM #08943245
MFR #NAU4918UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,481.39/each for your price

Overview

Mfr description
NAU4918UU CAGE

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    35 mm
  • Outside Diameter
    125 mm
  • Max Rpm
    1900 rpm
  • Static Load Capacity
    130000 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    79500 N
  • Manufacturer Catalog Number
    NAU4918UU
  • Weight
    2.67 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought