Motion
NAU4920UU
Yoke Roller Bearing - 100 mm Bore
MI ITEM #08943249
MFR #NAU4920UU
Your Price$1,628.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 100 mm Bore
MI ITEM #08943249
MFR #NAU4920UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,628.79/each(List $1,954.55)

Overview

Mfr description
NAU4920UU CAGE

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    40 mm
  • Outside Diameter
    140 mm
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    181000 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    106000 N
  • Manufacturer Catalog Number
    NAU4920UU
  • Weight
    3.90 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text