Motion
NAU4922
Yoke Roller Bearing - 110 mm Bore
Mi Item #08943250
MFR #NAU4922
Price$1,395.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 110 mm Bore
Mi Item #08943250
MFR #NAU4922

Mfr description
NAU4922 CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.80/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter
    460 mm
  • Overall Width
    40 mm
  • Weight
    4.43 lb

Details

  • Dynamic Load Capacity
    152000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4922
  • Max Rpm
    1700 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    292000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)