Motion
NAU4926
Yoke Roller Bearing - 130 mm Bore
Mi Item #08943253
MFR #NAU4926
Price$2,005.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 130 mm Bore
Mi Item #08943253
MFR #NAU4926

Mfr description
NAU4926 CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,005.38/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter
    180 mm
  • Overall Width
    50 mm
  • Weight
    8.27 lb

Details

  • Dynamic Load Capacity
    161000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4926
  • Max Rpm
    1600 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    322000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)