Motion
NAU4926UU
Yoke Roller Bearing - 130 mm Bore
MI ITEM #08943254
MFR #NAU4926UU
Price$3,620.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 130 mm Bore
MI ITEM #08943254
MFR #NAU4926UU

Mfr description
NAU4926UU CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,620.90/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter
    180 mm
  • Overall Width
    50 mm
  • Weight
    8.47 lb

Details

  • Dynamic Load Capacity
    166000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4926UU
  • Max Rpm
    1300 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    304000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)