Motion
NURT251
Roller Follower - 62 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Open
MI ITEM #08943316
MFR #NURT251
Your Price$189.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 62 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Open
MI ITEM #08943316
MFR #NURT251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.64/each(List $218.09)

Overview

Mfr description
NURT251 METRIC - CYLINDRICAL ROLLER
  • Cylindrical Roller Follower, Metric, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    58100 N
  • Manufacturer Catalog
  • Dynamic Load Capacity
    43100 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557046889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text