Motion
PB5
MI ITEM #08943344
MFR #PB5
Price$45.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08943344
MFR #PB5

Mfr description
PB5 METRIC
  • Spherical Bushing Pilloball
  • Insert Type/ Lubrication Type
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.29/each

Specifications

Dimensions

  • Ball Diameter
    11.112 mm
  • Bore Diameter  
    5 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    16 mm
  • Overall Width
    8 mm
  • Weight
    0.02 lb

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Open
  • Closure Type
    Open
  • Dynamic Load Capacity
    3 270 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557048081
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Outer Ring Material
    High Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    PB
  • Type Of Bearing
    Spherical Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)