Motion
PHSA12L
PHSA12L
Mi Item #08943349
MFR #PHSA12L
Price$64.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSA12L
Mi Item #08943349
MFR #PHSA12L

Mfr description
PHSA12L METRIC - DIE CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.11/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    32 mm
  • Maximum Outside Diameter
    32 mm
  • Overall Height
    66 mm
  • Thread Size
    M12x1.75
  • Weight
    0.23 lb

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHSA
  • Thread Direction
    Left Hand
  • Thread Type
    M12
  • UPC_NO
    4549557048838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)