Motion
PHSA14L
PHSA - Pilloball - Rod End Die-cast Lubrication Type w/ Female Left Hand Thread: M14x2, Bore Diameter: 14 mm
MI ITEM #08943351
MFR #PHSA14L
Price$78.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSA - Pilloball - Rod End Die-cast Lubrication Type w/ Female Left Hand Thread: M14x2, Bore Diameter: 14 mm
MI ITEM #08943351
MFR #PHSA14L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.89/each

Specifications

Dimensions

  • Ball Diameter
    25.40 mm
  • Bore Diameter  
    14 mm
  • Head Diameter
    36 mm
  • Length To Ball Center
    57 mm
  • Maximum Outside Diameter
    36 mm
  • Overall Height
    75 mm
  • Shank Thread Length  
    30 mm
  • Thread Size
    M14 x 2
  • Weight
    0.34 lbs

Details

  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHSA
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    4549557048852

Overview

Mfr description
PHSA14L METRIC - DIE CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought