Motion
PHSA18L
PHSA18L
MI ITEM #08943354
MFR #PHSA18L
Price$132.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSA18L
MI ITEM #08943354
MFR #PHSA18L

Mfr description
PHSA18L METRIC - DIE CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.64/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Head Diameter
    45 mm
  • Maximum Outside Diameter
    45 mm
  • Overall Height
    93.5 mm
  • Thread Size
    M18x1.5
  • Weight
    0.64 lb

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHSA
  • Thread Direction
    Left Hand
  • Thread Type
    M18
  • UPC_NO
    4549557048890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)