Motion
PHSB5NF
PHSB5NF
Mi Item #08943369
MFR #PHSB5NF
Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSB5NF
Mi Item #08943369
MFR #PHSB5NF

Mfr description
PHSB5NF INCH - FEMALE THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.88 in
  • Maximum Outside Diameter
    0.88 in
  • Overall Height
    1.81 in
  • Thread Size
    5/16-24
  • Weight
    0.08 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHSB
  • Thread Direction
    Right Hand
  • Thread Type
    -24UNF
  • UPC_NO
    4549557070761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)