Motion
POS3ECL
POS3ECL
MI ITEM #08943375
MFR #POS3ECL
Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS3ECL
MI ITEM #08943375
MFR #POS3ECL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.40/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Head Diameter
    12 mm
  • Maximum Outside Diameter
    12 mm
  • Overall Height
    33 mm
  • Thread Size
    M3x0.5
  • Weight
    0.01 lb

Details

  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS…EC
  • Thread Direction
    Left Hand
  • Thread Type
    M3
  • UPC_NO
    4549557049187

Overview

Mfr description
POS3ECL METRIC - MALE THREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought