Motion
POS4ECL
POS4ECL
Mi Item #08943376
MFR #POS4ECL
Price$71.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS4ECL
Mi Item #08943376
MFR #POS4ECL

Mfr description
POS4ECL METRIC - MALE THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.48/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Head Diameter
    14 mm
  • Maximum Outside Diameter
    14 mm
  • Overall Height
    37 mm
  • Thread Size
    M4x0.7
  • Weight
    0.02 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS…EC
  • Thread Direction
    Left Hand
  • Thread Type
    M4
  • UPC_NO
    4549557049224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)