Motion
POSB10LNF
POSB10LNF
Mi Item #08943379
MFR #POSB10LNF
Price$79.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POSB10LNF
Mi Item #08943379
MFR #POSB10LNF

Mfr description
POSB10LNF INCH - MALE THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5 in
  • Maximum Outside Diameter
    1.5 in
  • Overall Height
    3.38 in
  • Weight
    0.41 lb

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POSB
  • Thread Direction
    Left Hand
  • Thread Type
    -18UNF
  • UPC_NO
    4549557070815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)