Motion
POSB12
POSB - Pilloball Rod End, Inch Series Insert Type with Male Thread: 16UNF, Bore Diameter: 12 mm
MI ITEM #08943380
MFR #POSB12
Price$87.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POSB - Pilloball Rod End, Inch Series Insert Type with Male Thread: 16UNF, Bore Diameter: 12 mm
MI ITEM #08943380
MFR #POSB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.41/each

Specifications

Dimensions

  • Ball Diameter
    1-5/16 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Length To Ball Center
    2.8750 in
  • Overall Height
    3.7500 in
  • Shank Thread Length  
    1.7500 in
  • Thread Size
    0.7500 in
  • Weight
    295 g

Details

  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    28500 N
  • Rod End Type
    Male
  • Series
    POSB
  • Thread Direction
    Right Hand
  • Thread Type
    UNF

Overview

Mfr description
POSB12 INCH - MALE THREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought