Motion
POSB12NP
POSB12NP
MI ITEM #08943382
MFR #POSB12NP
List Price$103.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POSB12NP
MI ITEM #08943382
MFR #POSB12NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.68/each for your price

Overview

Mfr description
POSB12NP INCH - MALE THREAD

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    -16UNF
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Head Diameter
    1.75 in
  • Overall Height
    3.75 in
  • Series
    POSB
  • UPC_NO
    4549557070853
  • Manufacturer Catalog
  • Weight
    0.65 lb
  • Maximum Outside Diameter
    1.75 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text