Motion
POSB16LNF
POSB16LNF
MI ITEM #08943383
MFR #POSB16LNF
Price$289.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POSB16LNF
MI ITEM #08943383
MFR #POSB16LNF

Mfr description
POSB16LNF INCH - MALE THREAD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.75 in
  • Maximum Outside Diameter
    2.75 in
  • Overall Height
    5.5 in
  • Weight
    2.53 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POSB
  • Thread Direction
    Left Hand
  • Thread Type
    -12UNF
  • UPC_NO
    4549557070860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)