Motion
POSB5L
MI ITEM #08943388
MFR #POSB5L
Price$29.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08943388
MFR #POSB5L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.88 in
  • Maximum Outside Diameter
    0.88 in
  • Overall Height
    2.31 in
  • Thread Size
    5/16-24
  • Weight
    0.08 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POSB
  • Thread Direction
    Left Hand
  • Thread Type
    -24UNF
  • UPC_NO
    4549557049798

Overview

Mfr description
POSB5L INCH - MALE THREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought