1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
PRC10
Rubber Material
Mi Item #
08943395
MFR #
PRC10
Price
$16.64
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
IKO INTERNATIONAL INC PRC10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
PRC10
Rubber Material
Mi Item #
08943395
MFR #
PRC10
Mfr description
PRC10 DUST COVER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16
.64
/each
Add to Cart
Specifications
Dimensions
Height
27 mm
Overall Height
27 mm
Overall Width
31 mm
Width
31 mm
Details
Material
Rubber
Product Type
Bearing End Caps & Covers
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items