Motion
PRC18
Rubber Material
Mi Item #08943399
MFR #PRC18
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Material
Mi Item #08943399
MFR #PRC18

Mfr description
PRC18 DUST COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.51/each

Specifications

Dimensions

  • Overall Width
    49 mm
  • Width
    49 mm

Details

  • Material
    Rubber
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)