Motion
ST122332B
Linear Ball Bearing - ST Series, 12 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, 1800 N Load Capacity, Open
MI ITEM #08943481
MFR #ST122332B
Your Price$108.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - ST Series, 12 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, 1800 N Load Capacity, Open
MI ITEM #08943481
MFR #ST122332B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.05/each(List $129.66)

Overview

Mfr description
ST122332B HEAVY LOAD

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    23 mm
  • Overall Length
    32 mm
  • Closure Type
    Open
  • Static Load Capacity
    1620 N
  • Dynamic Load Capacity
    1800 N
  • Series
    ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text