Motion
ST304565UUB
Linear Ball Bearing - ST Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 65 mm Overall Length, 5060 N Load Capacity, Sealed
MI ITEM #08943486
MFR #ST304565UUB
Price$258.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - ST Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 65 mm Overall Length, 5060 N Load Capacity, Sealed
MI ITEM #08943486
MFR #ST304565UUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.20/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    65 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    5060 N
  • Series
    ST
  • Static Load Capacity
    6320 N

Overview

Mfr description
ST304565UUB HEAVY LOAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought