Motion
ST80110100UU
Linear Ball Bearing - ST Series, 80 mm Shaft Diameter, 110 mm Outside Diameter, 100 mm Overall Length, 13400 N Load Capacity, Sealed
MI ITEM #08943511
MFR #ST80110100UU
Price$1,329.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - ST Series, 80 mm Shaft Diameter, 110 mm Outside Diameter, 100 mm Overall Length, 13400 N Load Capacity, Sealed
MI ITEM #08943511
MFR #ST80110100UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,329.92/each

Specifications

Dimensions

  • Outside Diameter
    110 mm
  • Overall Length
    100 mm
  • Shaft Diameter  
    80 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    13400 N
  • Series
    ST
  • Static Load Capacity
    12200 N

Overview

Mfr description
ST80110100UU ORDINARY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought