Motion
TA1819Z
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 19 mm Width, Open
MI ITEM #08943520
MFR #TA1819Z
Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 19 mm Width, Open
MI ITEM #08943520
MFR #TA1819Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.28/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    25 mm
  • Overall Width  
    19 mm
  • Weight
    0.06 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    13700 N
  • Long Description
    The TA1819Z Needle Roller Bearing features an 18 mm bore diameter, open closure type, 25 mm outside diameter, 19 mm overall width, and 0.06 lb weight, making it ideal for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1819Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    20200 N

Overview

Mfr description
TA1819Z METRIC - HEAVY DUTY
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought