Motion
TA3720Z
Needle Roller Bearing - 37 mm Bore, 47 mm OD, 20 mm Width, Open
Mi Item #08943529
MFR #TA3720Z
Price$59.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 37 mm Bore, 47 mm OD, 20 mm Width, Open
Mi Item #08943529
MFR #TA3720Z

Mfr description
TA3720Z METRIC - HEAVY DUTY
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.69/each

Specifications

Dimensions

  • Bore Diameter  
    37 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Weight
    0.14 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    27800 N
  • Long Description
    The TA3720Z Needle Roller Bearing with an open closure type has a 37 mm bore diameter, 47 mm outside diameter, 20 mm overall width, and weighs 0.14 lb, making it ideal for automotive gear assemblies, heavy machinery, and power transmission equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3720Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    45400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)