Motion
TA3825Z
Needle Roller Bearing - 38 mm Bore, 48 mm OD, 25 mm Width, Open
MI ITEM #08943532
MFR #TA3825Z
Price$63.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 38 mm Bore, 48 mm OD, 25 mm Width, Open
MI ITEM #08943532
MFR #TA3825Z

Mfr description
TA3825Z METRIC - HEAVY DUTY
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.74/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Outside Diameter  
    48 mm
  • Overall Width  
    25 mm
  • Weight
    0.18 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    35600 N
  • Long Description
    The TA3825Z Needle Roller Bearing with an open closure type features a 38 mm bore diameter, 48 mm outside diameter, 25 mm overall width, and a weight of 0.18 lb, making it ideal for automotive transmissions, heavy-duty drives, and construction equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3825Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    63100 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)