Motion
TA5530Z
Needle Roller Bearing - 55 mm Bore, 67 mm OD, 30 mm Width, Open
Mi Item #08943537
MFR #TA5530Z
Price$93.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 67 mm OD, 30 mm Width, Open
Mi Item #08943537
MFR #TA5530Z

Mfr description
TA5530Z METRIC - HEAVY DUTY
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    67 mm
  • Overall Width  
    30 mm
  • Weight
    0.39 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    62000 N
  • Long Description
    The TA5530Z Needle Roller Bearing with an open closure type features a 55 mm bore diameter, 67 mm outside diameter, 30 mm overall width, and a weight of 0.39 lb, making it suitable for heavy machinery, agricultural equipment, and high-load drivetrain applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA5530Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    124000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)