Motion
TA5540Z
Needle Roller Bearing - 55 mm Bore, 67 mm OD, 40 mm Width, Open
Mi Item #08943538
MFR #TA5540Z
Price$148.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 67 mm OD, 40 mm Width, Open
Mi Item #08943538
MFR #TA5540Z

Mfr description
TA5540Z METRIC - HEAVY DUTY
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.62/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    67 mm
  • Overall Width  
    40 mm
  • Weight
    0.51 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    80000 N
  • Long Description
    The TA5540Z Needle Roller Bearing with an open closure type offers a 55 mm bore diameter, 67 mm outside diameter, 40 mm overall width, and weighs 0.51 lb, making it ideal for large industrial gearboxes, construction machinery, and demanding automotive systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA5540Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    172000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)