Motion
TA6030Z
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 30 mm Width, Open
Mi Item #08943539
MFR #TA6030Z
Price$110.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 30 mm Width, Open
Mi Item #08943539
MFR #TA6030Z

Mfr description
TA6030Z METRIC - HEAVY DUTY
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.04/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    30 mm
  • Weight
    0.42 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    66300 N
  • Long Description
    The TA6030Z Needle Roller Bearing with an open closure type features a 60 mm bore diameter, 72 mm outside diameter, 30 mm overall width, and a weight of 0.42 lb, making it ideal for high-load transmission systems, automotive gear assemblies, and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA6030Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    139000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)